Shop All Glove Dispensers & Accessories
Brady
Glove Dispenser, Acrylic, Clear, 5 in. H
Mfr # GD01
Zoro # G9404525
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Depth 4 1/8 in
- Height 5 in
- Width 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # GD01
- Zoro # G9404525
- UPC # 754473454326
- Country of Origin Mexico
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 1/8 in |
Height | 5 in |
Width | 10 7/8 in |
Details
Item | Glove Dispenser |
Color | Clear |
Material | Acrylic |
Holds | (1) Box |
Mounts On | Wall or Countertop |
Industry Type | Healthcare |
Description
Glove Dispenser, Color Clear, Depth 4 1/8 in, Height 5 in, Material Acrylic, Width 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- BRADY Horizontal Glove Dispenr, Acrylic, 3 Boxes (GD03DL)
- CONDOR Glove Holder Clip, Black (60NK48)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- VAICO Glove Box Lock, V20-1234 (V20-1234)
- Brady Glove Dispensers & Accessories