Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Red, Plastic, 3-1/2" H
Mfr # 148647
Zoro # G8519913
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 7 in to 13 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 8/25 in
- Lockout Material ABS Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148647
- Zoro # G8519913
- UPC # 754473581442
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 7 in to 13 in |
For Maximum Padlock Shackle Diameter | 8/25 in |
Overall Height | 3.98 in |
For Minimum Hand Wheel Diameter | 7 in |
For Maximum Hand Wheel Diameter | 13 in |
Outside Diameter | 14.76 in |
Overall Width | 15 in |
Overall Length | 13 1/2 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 3 in, For Maximum Padlock Shackle Diameter 8/25 in, For Minimum Hand Wheel Diameter 7 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 2, Outside Diameter 14.76 in, For Location Outdoor, Header Danger, Includes Knockout Center, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove, Lockout Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- SPILLTECH Spill Kit Refill, Box, Universal, 17-1/2" H (RSPKU-CAN)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65587)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- Brady Valve Lockout Devices