Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 6-1/2 to 10
Mfr # 65588
Zoro # G5677165
original price:
$47.92
9% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 6-1/2 in to 10 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65588
- Zoro # G5677165
- UPC # 754473655884
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 6-1/2 in to 10 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height | 3 in |
For Minimum Hand Wheel Diameter | 6 1/2 in |
Outside Diameter | 11.2 in |
Overall Width | 12.53 in |
For Maximum Hand Wheel Diameter | 10 in |
Overall Length | 10 1/2 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 3 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 6 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 11.2 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- BRADY Blind Flange Lockout Device, Red (149229)
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- BRADY Lockout Valve Base, Fits Handle Size 1 (50924)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65693)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- Brady Lockout Tagout