Shop All Valve Lockout Devices
This Product is Discontinued
Brady
Gate Valve Lockout, Fits Sz 2-1/2 to 5 In (Discontinued)
Mfr # SD04
Zoro # G2138735
This Product is Discontinued
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SD04
- Zoro # G2138735
- UPC # 754473462864
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 2-1/2 in to 5 in |
For Minimum Hand Wheel Diameter | 63.5 mm |
Outside Diameter | 139.7 mm |
Overall Height | 41.91 mm |
Overall Width | 177.8 mm |
For Maximum Hand Wheel Diameter | 127 mm |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 2 |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Use With | Valve Handles |
Valve Lockout Type | Hinged |
Standards | OSHA 1910.147 |
Temp. Range | 0 Degrees to 175 Degrees F |
Legend | No Legend |
Includes | Supplied with English, Spanish and French Danger Labels |
Minimum Temperature | -40 Degrees F |
Labeling | Label Included |
Resistance Properties | Chemical Resistant, Impact Resistant |
For Maximum Handle Thickness | 5 in |
Maximum Temperature | 302 Degrees F |
Description
Gate Valve Lockout, For Maximum Hand Wheel Diameter 127 mm, For Maximum Handle Thickness 5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 63.5 mm, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 2, Outside Diameter 139.7 mm, Includes Supplied with English, Spanish and French Danger Labels, Labeling Label Included, Legend No Legend, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.