Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 2-1/2 to 5
Mfr # 65596
Zoro # G6116932
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65596
- Zoro # G6116932
- UPC # 754473655969
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 7.28 in |
Outside Diameter | 5.6 in |
For Minimum Hand Wheel Diameter | 2 1/2 in |
Overall Height | 2 in |
For Maximum Hand Wheel Diameter | 5 in |
Overall Length | 5 3/16 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.25 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 5.6 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65693)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Blocking Arm, Fits Sz Up to 1.6 W (65403)
- BRADY Blind Flange Lockout Device, Red (149230)
- PANDUIT Gate Valve Lockout Device (PSL-V2A)
- Brady Lockout Tagout