Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 2-1/2 to 5
Mfr # 65591
Zoro # G7534965
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65591
- Zoro # G7534965
- UPC # 754473655914
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Outside Diameter | 5.6 in |
Overall Height | 2 in |
For Maximum Hand Wheel Diameter | 5 in |
For Minimum Hand Wheel Diameter | 2 1/2 in |
Overall Width | 7.28 in |
Overall Length | 5 3/16 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.25 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 5.6 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- MASTER LOCK 1-1/8 Shackle Padlock-Keyed Dif (911DPF)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- BRADY Blind Flange Lockout Device, Red (149230)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- BRADY Blocking Arm, Fits Sz Up to 1.6 W (65403)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- Brady Valve Lockout Devices