Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 2-1/2 to 5
Mfr # 65561
Zoro # G1290082
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 65561
- Zoro # G1290082
- UPC # 754473655617
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Minimum Hand Wheel Diameter | 2 1/2 in |
Overall Width | 7.28 in |
Outside Diameter | 5.6 in |
For Maximum Hand Wheel Diameter | 5 in |
Overall Height | 2 in |
Overall Length | 5 3/16 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.25 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 5.6 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6120 MX-5 Premium Earmuff, NRR 27dB (6120)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65593)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65596)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- PANDUIT Gate Valve Lockout Device (PSL-V6A)
- Brady Lockout Tagout