Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 10 to 13
Mfr # 65564
Zoro # G3183984
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 10 in to 13 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65564
- Zoro # G3183984
- UPC # 754473655648
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 10 in to 13 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 15.95 in |
For Maximum Hand Wheel Diameter | 13 in |
Outside Diameter | 14.4 in |
For Minimum Hand Wheel Diameter | 10 in |
Overall Height | 3 in |
Overall Length | 13 15/16 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 4 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 14.4 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (12120)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCSMG)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65593)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- BRADY Gate Valve Lockout, Red, Plastic, 3-3/4" H (148646)
- Brady Valve Lockout Devices