Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Clear, 3" H x 14" L
Mfr # 145585
Zoro # G8520053
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 10 in to 13 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Styrene Acrylonitrile
- Lockout Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145585
- Zoro # G8520053
- UPC # 754473544027
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 10 in to 13 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 16 in |
Overall Height | 3 in |
For Maximum Hand Wheel Diameter | 13 in |
Outside Diameter | 14.4 in |
For Minimum Hand Wheel Diameter | 10 in |
Overall Length | 14 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 4 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 14.4 in, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend No Legend, Lockout Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- MILWAUKEE TOOL Goatskin Leather Gloves - L (48-73-0012)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65591)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51390)
- BRADY Ball Valve Lockout, Red, 2 to 8 In. (BS08A-RD)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- Brady Valve Lockout Devices