Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Clear, 2-3/16" H
Mfr # 145583
Zoro # G8519922
product price: $34.82
/ea
$34.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 5 in to 6-1/2 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Styrene Acrylonitrile
- Lockout Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145583
- Zoro # G8519922
- UPC # 754473544003
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 5 in to 6-1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 8.9 in |
Overall Height | 2.2 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Minimum Hand Wheel Diameter | 5 in |
Outside Diameter | 7.2 in |
Overall Length | 7 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 2.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 5 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 7.2 in, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend No Legend, Lockout Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, V-Gard 500, Vented, Type 1, Class C, Fas-Trac Ratchet Suspension, White (10034018)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- BRADY Ball Valve Lockout, Red, 2 to 8 In. (BS08A-RD)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65693)
- BRADY Brady® 65561 Gate Valve Lockout, 2-1/2" To 5" Diameter With Danger Label, Polypropylene (65561)
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- Brady Valve Lockout Devices