Shop All Lockout Hasps
Brady
Gas Cylinder Lockout, 6 L x 3-1/2 In
Mfr # LM023E
Zoro # G0641593
product price: $17.18
/ea
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 1/2 in
- Cylinder Lockout Pressure Type High/Low
- Size 6 x 3-1/2 in
- Thread Size 11 UNF
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LM023E
- Zoro # G0641593
- UPC # 754473456290
- Country of Origin Mexico
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 1/2 in |
Size | 6 x 3-1/2 in |
Thread Size | 11 UNF |
For Valve Wheel Diameter | 3 1/2 in |
For Maximum Valve Stem Diameter | 1 1/2 in |
Outside Diameter | 3.47 in |
Overall Height | 6.25 in |
For Maximum Padlock Shackle Diameter | 17/50 in |
Details
Cylinder Lockout Pressure Type | High/Low |
OSHA Compliant | Yes |
For Use With | Neck Rings to 3-1/2" Dia. |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Includes | (1) Lockout Device |
Item | Gas Cylinder Lockout |
Material | polypropylene |
Max. Number of Padlocks | 1 |
Lockout Color | Red |
Maximum Number of Padlocks | 1 |
Resistance Properties | Chemical Resistant |
Lockout Material | Polypropylene |
Maximum Temperature | 176 Degrees F |
Minimum Temperature | -4 Degrees F |
Lockout Type | Gas Cylinder Lockouts |
Description
Gas Cylinder Lockout, For Maximum Padlock Shackle Diameter 17/50 in, For Maximum Valve Stem Diameter 1 1/2 in, For Valve Wheel Diameter 3 1/2 in, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Use With Neck Rings to 3-1/2 In. Dia., Includes (1) Lockout Device, Lockout Color Red, Maximum Temperature 176 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 3.47 in, Overall Height 6.25 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (TV42)
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- Brady Lockout Hasps