Shop All Safety Tags & Identification
Brady
Fuse Lockout, Fits 9/16 in Fuses, PK6
Mfr # 65751
Zoro # G1161036
product price: $68.39
/pk 6, $11.40/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Height 57 3/16 in
- Width 20 9/16 in
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65751
- Zoro # G1161036
- UPC # 754473657512
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 57 3/16 in |
Width | 20 9/16 in |
Length | 1 9/16 in |
Depth | .26 in |
Details
Item | Fuse Blockout Device |
Material | Plastic |
Color | Red |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
OSHA Compliant | Yes |
Includes | (6) Plastic Nonconductive Lockouts, 9/16 in Fuses |
For Use With | 9/16 in Fuse |
Tag Color | Red |
Lockout Color | Red |
Minimum Temperature | -13 Degrees F |
Lockout Material | ABS Plastic |
Resistance Properties | Chemical Resistant |
Circuit Breaker Lockout Type | Fuse Block |
For Circuit Breaker Type | Fuse |
Maximum Temperature | 140 Degrees F |
Maximum Number of Padlocks | 6 |
Description
Fuse Blockout Device, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter Not Applicable, For Voltage Not Applicable, Maximum Number of Padlocks 6, Overall Height 2.25 in, Overall Length 1.56 in, Overall Width 1.59 in, For Use With 9/16 in Fuse, Includes (6) Plastic Nonconductive Lockouts, 9/16 in Fuses, Lockout Color Red, Lockout Material ABS Plastic, Maximum Temperature 140 Degrees F, Minimum Temperature -13 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist (542-1524)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- SPEAKMAN Pull Rod Replacement Kit (RPG47-0046)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- BRADY Lockout Tags, 5-3/4" Label H, Orange (B30-255-851-ORNG)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6 (50289)
- Brady Safety Tags & Identification