Shop All Coronavirus & Social Distancing Signs
Brady
For The Safety Of Our Customers Sign, 170179
Mfr # 170179
Zoro # G6624528
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header For The Safety Of Our Customers and Employees
- Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter.
- Width 14"
- Height 10"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170179
- Zoro # G6624528
- UPC # 754473643645
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | For The Safety Of Our Customers Sign |
Header | For The Safety Of Our Customers and Employees |
Legend | For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter. |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Black, White |
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUE7)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- Brady Signs