Shop All Coronavirus & Social Distancing Signs
Brady
For The Safety Of Our Customers Sign, 170177
Mfr # 170177
Zoro # G6624625
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header For The Safety Of Our Customers and Employees
- Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter.
- Width 14"
- Height 10"
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170177
- Zoro # G6624625
- UPC # 754473643621
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | For The Safety Of Our Customers Sign |
Header | For The Safety Of Our Customers and Employees |
Legend | For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter. |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Black, White |
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Header No Header, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 7" W, 5" H, Vinyl, White (U5-1430-RD_7X5)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- Brady Signs