Shop All Coronavirus & Social Distancing Signs
Brady
For The Safety Of Our Customers Sign, 170174
Mfr # 170174
Zoro # G6624503
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header For The Safety Of Our Customers and Employees
- Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter.
- Width 10"
- Height 7"
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170174
- Zoro # G6624503
- UPC # 754473643232
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | For The Safety Of Our Customers Sign |
Header | For The Safety Of Our Customers and Employees |
Legend | For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter. |
Sign Material | Polystyrene |
Printed Language | English |
Sign Background Color | Black, White |
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Header No Header, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-3'6" length Black (231BF-BLA36)
- SPORTS LICENSING SOLUTIONS BOOT/SHOE SCRAPER 24X36"" (58806)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- SIGNMISSION OSHA Sign, Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape, OS-SF-D-57-L-10935 (OS-SF-D-57-L-10935)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- Brady Coronavirus & Social Distancing Signs