Shop All Equipment & Container Labels
Brady
Fluorescent Label, Black/Red, PK20
Mfr # 20990LS
Zoro # G4840455
product price: $52.29
/pk 20, $2.61/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Warning High Voltage
- Material Vinyl
- Legend/Background Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20990LS
- Zoro # G4840455
- UPC # 754473946319
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Fluorescent Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage, Sign Legend Style Text, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Padlock Chain, 9" (PSL-PC)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XL, PK12 (378GKTAXL)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Label, GHS Corrosive, Paper, 39/Sheet (118893)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- Brady Safety Labels