Shop All Marking and Warning Tapes
Brady
Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10
Mfr # 170092
Zoro # G501864337
product price: $82.49
/pk 10, $8.25/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
- Tape Backing Material Vinyl
- Tape Strip Length 10 in
- Legend No Legend
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170092
- Zoro # G501864337
- UPC # 754473640651
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Tape Width | 3.5 in |
Width | 3.5 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Footprint, Solid, Yellow, 3 1/2 in, 10 in, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- NMC Danger High Voltage Do Not Enter This Enclosure Sign (D289AB)
- DEADON Knee Pads, Eliminator Gel (HD99000)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (9688VL)
- BRADY Floor Marking Tape, Arrow, 4In W, Grn, PK100 (104425)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- Brady Marking and Warning Tapes