Shop All Marking and Warning Tapes
Brady
Floor Tape, Red/White, 3 inx100 ft, Roll
Mfr # 170072
Zoro # G101770328
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Striped
- Performance Temp. 0 Degrees to 140 Degrees F
- Width 3 in
- Tape Width 3 in
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170072
- Zoro # G101770328
- UPC # 754473640439
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blue (152739)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD ORG)
- Brady Marking and Warning Tapes