Shop All Marking and Warning Tapes
Brady
Floor Tape, Red, 3 1/2 inx10 in, Foot, PK10
Mfr # 170088
Zoro # G801848457
product price: $78.99
/pk 10, $7.90/ea
Sold in multiples of 10 for $789.90
Free Shipping & Returns
$789.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Tape Format Die Cut - Tag
- Tape Backing Material Vinyl
- Series B-543
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170088
- Zoro # G801848457
- UPC # 754473640613
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3.5 in |
Tape Width | 3.5 in |
Tape Strip Length | 10 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Footprint, Solid, Red, 3 1/2 in, 10 in, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- PORTWEST Arctic Winter Glove, XXL (A146)
- VIKING Creekside II Pants Black (868PZ-XXL)
- ACCUFORM Haz Waste Label, Used Batteries, 6x6 in, Poly, 100/PK (MHZW30EVC)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD WHI)
- Brady Marking and Warning Tapes