Shop All Marking and Warning Tapes
Brady
Floor Tape, Purple, 4 inx100 ft, Roll
Mfr # 170030
Zoro # G101770380
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Die Cut Shape Continuous Roll
- Tape Format Continuous Roll
- Material Vinyl
- Tape Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170030
- Zoro # G101770380
- UPC # 754473639617
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Purple, 4 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W (9322)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170075)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , FIRST AID AREA KEEP CLEAR (IN-40-730I)
- Brady Marking and Warning Tapes