Brady

Floor Tape, Orange, 4 inx100 ft, Roll (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Marking and Warning Tapes

Key Features

  • Width 4 in
  • Pattern Solid
  • Tape Color Orange
  • Tape Pattern Solid
  • Tape Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Tape Width 4 in
Roll Length 100 ft
Imperial Tape WxL 4 in x 100 ft
Imperial Tape Length 100 ft
Imperial Tape Width 4 in

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products