Shop All Marking and Warning Tapes
Brady
Floor Tape, Green, 3.5 inx10 in, Foot, PK10
Mfr # 170087
Zoro # G001848455
product price: $79.35
/pk 10, $7.94/ea
Sold in multiples of 10 for $793.50
Free Shipping & Returns
$793.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Green
- Thickness 50 mil
- Performance Temp. 0 Degrees to 140 Degrees F
- Material Vinyl
- Tape Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170087
- Zoro # G001848455
- UPC # 754473640606
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 3.5 in |
Width | 3.5 in |
Tape Strip Length | 10 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Imperial Tape Width | 3 1/2 in |
Description
Floor Marking Tape, Footprint, Solid, Green, 3 1/2 in, 10 in, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (48-73-5031)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- ECONOLINE Blasting Glove, 6 in dia., 6 in W, 24 in L (412003R)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- Brady Marking and Warning Tapes