Shop All Marking and Warning Tapes
Brady
Floor Tape, Gray, 4 inx100 ft, Roll
Mfr # 170038
Zoro # G901770368
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Tape Color Gray
- Tape Pattern Solid
- Performance Temp. 0 Degrees to 140 Degrees F
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170038
- Zoro # G901770368
- UPC # 754473639693
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Tape Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 4 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M732AB (M732AB)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104379)
- Brady Marking and Warning Tapes