Shop All Marking and Warning Tapes
Brady
Floor Tape, Gray, 3 inx100 ft, Roll
Mfr # 170036
Zoro # G001770374
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Tape Width 3 in
- Roll Length 100 ft
- Tape Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170036
- Zoro # G001770374
- UPC # 754473639679
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 3 in |
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 3 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- NMC Security Surveillance In Use Sign, SN39A (SN39A)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- BRADY Floor Marking Tape, Arrow, 2In W, Ylw, PK100 (104415)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Floor Marking Tape, Arrow, Yellow, PK100 (121046)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104467)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- Brady Marking and Warning Tapes