Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue/Yellow, 2 inx100 ft, Roll
Mfr # 170089
Zoro # G401770325
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 50 mil
- Width 2 in
- Tape Thickness 50 mil
- Legend No Legend
- Roll Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170089
- Zoro # G401770325
- UPC # 754473640620
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/Yellow, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- CONDOR Leather Gloves, Gauntlet, S, PR (2MDC8)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, XL, 1 PR, Blue, Green (41650)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- BRADY Floor Marking Tape, Cross, 4In W, Wht, PK20 (104483)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Floor Tape, Red/Yellow, 4 inx100 ft, Roll (170099)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104379)
- 3M Floor Marking Tape, Yellow, 36 yd, PK3 (971)
- Brady Marking and Warning Tapes