Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue/White, 4 inx100 ft, Roll
Mfr # 170005
Zoro # G301770357
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B-514
- Tape Format Continuous Roll
- Thickness 8 mil
- Width 4 in
- Tape Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170005
- Zoro # G301770357
- UPC # 754473639365
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Tape Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007-ANSI)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- BRADY Floor Marking Tape, Arrow, 3In W, Bl, PK100 (104420)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Blk/Wht (121913)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Red (152750)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- Brady Marking and Warning Tapes