Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue/White, 3 inx100 ft, Roll
Mfr # 170004
Zoro # G701770360
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 140 Degrees F
- Tape Pattern Striped
- Tape Format Continuous Roll
- Tape Backing Material Polyester
- Series B-514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170004
- Zoro # G701770360
- UPC # 754473639358
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 3 in |
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/White, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8722)
- BULLARD Mylar Lens Cover, 25PK (B20LCL)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- Brady Marking and Warning Tapes