Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue/White, 2 inx100 ft, Roll
Mfr # 170075
Zoro # G901770283
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Width 2 in
- Series B-543
- Tape Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170075
- Zoro # G901770283
- UPC # 754473640460
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/White, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- Brady Marking and Warning Tapes