Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue/White, 2 inx100 ft, Roll
Mfr # 170003
Zoro # G401770370
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 140 Degrees F
- Material Polyester
- Tape Thickness 8 mil
- Legend No Legend
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170003
- Zoro # G401770370
- UPC # 754473639341
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 2 in |
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/White, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- HILLMAN 15 in Paper Key Tag with Wire Ring (701331)
- Brady Marking and Warning Tapes