Shop All Marking and Warning Tapes
Brady
Floor Tape, Blue, 3 1/2 inx10 in, Foot, PK10
Mfr # 170085
Zoro # G101848454
product price: $89.99
/pk 10, $9.00/ea
Sold in multiples of 10 for $899.90
Free Shipping & Returns
$899.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Material Vinyl
- Die Cut Shape Footprint
- Performance Temp. 0 Degrees to 140 Degrees F
- Tape Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170085
- Zoro # G101848454
- UPC # 754473640583
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3.5 in |
Tape Width | 3.5 in |
Tape Strip Length | 10 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Description
Floor Marking Tape, Footprint, Solid, Blue, 3 1/2 in, 10 in, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104457)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- Brady Marking and Warning Tapes