Shop All Floor Signs
Brady
Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170216
Mfr # 170216
Zoro # G6624607
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Please keep about 6 feet (2m) distance
- Width 4 in
- Retroreflective Grade Non-Reflective
- Safety Tape Color Black, Yellow
- Standards RoHS Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170216
- Zoro # G6624607
- UPC # 754473644079
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend Please keep about 6 feet (2m) distance, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- SUPERIOR MARK Floor Sign, Superior Mark, Stop Sign, 20in (SMFS0307-1)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- Brady Signs