Shop All Marking and Warning Tapes
Brady
Floor Tape, Black/Orange, 2 inx100 ft, Roll
Mfr # 170081
Zoro # G201848460
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Safety Tape Color Black; Orange
- Retroreflective Grade Non-Reflective
- Tape Width 2 in
- Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170081
- Zoro # G201848460
- UPC # 754473640521
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 2 in |
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- OPEN ROAD SurveyCSA Vest, Black, XXL (6165BK-XXL)
- BRADY Floor Marking Tape, Foot Shape, Red, PK10 (104406)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- Brady Marking and Warning Tapes