Shop All Marking and Warning Tapes
Brady
Floor Tape, Black, 3.5 inx10 in, Foot, PK10
Mfr # 170083
Zoro # G001848462
product price: $78.29
/pk 10, $7.83/ea
Sold in multiples of 10 for $782.90
Free Shipping & Returns
$782.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3.5 in
- Tape Color Black
- Thickness 50 mil
- Series B-543
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170083
- Zoro # G001848462
- UPC # 754473640545
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 3.5 in |
Width | 3.5 in |
Tape Strip Length | 10 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Footprint, Solid, Black, 3 1/2 in, 10 in, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, L, PK12 (3224L)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90971)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Yellow (152117)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Green and White Stripes (BERST-3GW)
- Brady Marking and Warning Tapes