Shop All Stencils
Brady
Floor Stencil, Polyester, 5" Overall H, 148809
Mfr # 148809
Zoro # G7234269
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Floor Marking
- Stencil Character Line
- Character Height 3 in
- Character Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 3 in |
Character Width | 3 in |
Overall Height | 5 in |
Overall Width | 5 in |
Roll Length | 100 ft |
Overall Stencil Width | 5 in |
Message or Symbol Width | 3 in |
Overall Stencil Height | 5 in |
Line Width | 3 in |
Message or Symbol Height | 3 in |
Description
Floor Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Includes Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 3 in, Message or Symbol Width 3 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- HILLMAN 2" Blk #6 Adhesive (839390)
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- BRADY Floor Stencil, Polypropylene, 5" Overall H, 148814 (148814)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- BRADY Floor Stencil, Polyester, 6" Overall H, 148810 (148810)
- BRADY Floor Stencil, Polyester, 4" Overall H, 148813 (148813)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- Brady Stencils