Shop All Stencils
Brady
Floor Stencil, Polyester, 4" Overall H, 148822
Mfr # 148822
Zoro # G7234339
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Floor Marking
- Stencil Character Line
- Character Height 2 in
- Character Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 2 in |
Character Width | 2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Roll Length | 100 ft |
Overall Stencil Height | 4 in |
Message or Symbol Height | 2 in |
Message or Symbol Width | 2 in |
Overall Stencil Width | 4 in |
Line Width | 2 in |
Description
Floor Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Includes Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 2 in, Message or Symbol Width 2 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- PIP Fingerless Glove Liner, White, XL, PK12 (40-732/XL)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- BRADY Floor Stencil, Polypropylene, 5" Overall H, 148814 (148814)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- BRADY Floor Stencil, Polyester, 4" Overall H, 148813 (148813)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- NMC First Aid Station With Arrow Plant Marking Stencil (PMS206)
- Brady Stencils