Shop All Stencils
Brady
Floor Stencil, Polyester, 4" Overall H, 148812
Mfr # 148812
Zoro # G7234241
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Floor Marking
- Stencil Character Dash
- Character Height 2 in
- Character Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 2 in |
Character Width | 2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Roll Length | 100 ft |
Message or Symbol Width | 2 in |
Line Width | 2 in |
Message or Symbol Height | 2 in |
Overall Stencil Width | 4 in |
Overall Stencil Height | 4 in |
Description
Floor Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Dashed Line, Includes Dashed Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 2 in, Message or Symbol Width 2 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - White (VTVA-WH)
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR751 (TAR751)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- TCP LED, Emergency Light, White Housing SQ (LEDWEL)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- BRADY Floor Stencil, Polypropylene, 5" Overall H, 148814 (148814)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- BRADY Floor Stencil, Polyester, 4" Overall H, 148813 (148813)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- NMC Individual Character Stencil 24" Number Set, PMC24-Z (PMC24-Z)
- Brady Stencils