Shop All Floor Signs
Brady
Floor Stand Sign, 24 1/2 in H, 12 in W, Plastic, Rectangle, English, Spanish, 104810
Mfr # 104810
Zoro # G8642282
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Cuidado Attention
- Width 12 in
- Height 24 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104810
- Zoro # G8642282
- UPC # 754473035082
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 24 1/2 in |
Details
Item | Floor Stand Sign |
Header | Caution |
Legend | Caution Cuidado Attention |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Legend Color | Black |
Double-Sided | Yes |
ANSI Compliant | Yes |
Header Background Color | Yellow |
Sign Legend Text Color | Black |
Description
Floor Stand Sign, Sign Subject Matter Caution, Height 24 1/2 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Caution, Legend Caution Cuidado Attention, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- MIGHTY LINE Forklift Crossing with Driver, Floor Mar, FORKLIFTCROSSINGDRIVER36 (FORKLIFTCROSSINGDRIVER36)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- Brady Floor Signs