Shop All Floor Signs
Brady
Floor Stand Sign, 20" H, 12" W, Plastic, Rectangle, English, 92286
Mfr # 92286
Zoro # G8604640
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Enter/ Keep Out
- Width 12"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92286
- Zoro # G8604640
- UPC # 754473922863
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12" |
Height | 20" |
Details
Item | Floor Stand Sign |
Header | Caution |
Legend | Do Not Enter/ Keep Out |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.156" |
Double-Sided | Yes |
Header Background Color | Black |
Sign Legend Color | Black |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 129 Degrees F |
Header Legend Color | Yellow |
Standards | ASTM D 635; ASTM D 638; ASTM D 1593 |
Legend Style | Symbol and Text |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Floor Stand Sign, Sign Subject Matter Exit and Entrance, Height 20 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Caution, Legend Do Not Enter/ Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- NMC Danger Out Of Order Tag, Pk25 (RPT25AST)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- Brady Signs