Shop All Floor Signs
Brady
Floor Stand Sign, 20" H, 12" W, Plastic, Rectangle, English, 92283
Mfr # 92283
Zoro # G8611169
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wet Paint
- Width 12"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92283
- Zoro # G8611169
- UPC # 754473922832
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12" |
Height | 20" |
Details
Item | Floor Stand Sign |
Header | Caution |
Legend | Wet Paint |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.156" |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Double-Sided | Yes |
Header Background Color | Black |
ANSI Compliant | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Operating Temp. Range | -40 Degrees to 129 Degrees F |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Floor Stand Sign, Sign Subject Matter Facility, Height 20 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Caution, Legend Wet Paint, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ALL GEAR Lanyard, 12 ft., Blue/Black (AGDBC12AL12-2 IN 1-S)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCONFS (TP-DCONFS)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- Brady Signs