Shop All Floor Signs
Brady
Floor sign, 24-1/2" H, 12" W, Plastic, Rectangle, No Text, 104808
Mfr # 104808
Zoro # G4973324
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 12"
- Height 24-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104808
- Zoro # G4973324
- UPC # 754473035068
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12" |
Height | 24-1/2" |
Details
Item | Floor sign |
Header | No Header |
Legend | No legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | No Text |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Subject Matter | Blank |
Legend Style | Blank |
Language | No Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | Yes |
Material | polypropylene |
Background Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Mounting Style | Standing Floor |
Description
Floor Sign, Sign Subject Matter Facility, Height 24-1/2 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- STRANCO Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801 (FS-8-801)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- Brady Signs