Shop All Floor Signs
Brady
Floor Sign, 17 in Height, 17 in Width, Anti-skid Laminated Vinyl
Mfr # 150173
Zoro # G808584563
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FIRE EXTINGUISHER DO NOT BLOCK
- Width 17 in
- Height 17 in
- Sign Material Anti-skid Laminated Vinyl
- Sign Mounting Style Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150173
- Zoro # G808584563
- UPC # 888434557150
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Size | 17 in H x 17 in W |
Details
Item | Floor Sign |
Legend | FIRE EXTINGUISHER DO NOT BLOCK |
Sign Material | Anti-skid Laminated Vinyl |
Sign Mounting Style | Permanent Acrylic |
Thickness | 0.0118 in |
Includes | Sign |
Color | Red on White |
Application | Facility Identification;Safety Identification |
Description
Make your safety information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of potential hazards in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99948 (FD-2-C-16-12PK-99948)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- Brady Floor Signs