Brady

Floor Safety Sign and Anti-Slip Overlaminate, 17" Height, 17" Width, Vinyl, Circle, English (Discontinued)


This Product is Discontinued
Shop for all Floor Signs

Key Features

  • Header No Header
  • Legend Stop
  • Width 17"
  • Height 17 in
  • Sign Shape Circle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # 97614
  • Zoro # G6213067
  • UPC #
    754473976149
  • Country of Origin Mexico
  • Category Floor Signs

Dimensions

Width 17"
Height 17 in

Description

Floor Safety Sign and Anti-Slip Overlaminate, Height 17 in, Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products