Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Ylw, 4"W, 100ft
Mfr # 177016
Zoro # G811131280
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Retroreflective Grade Non-Reflective
- Tape Color Yellow
- Tape Thickness 22 mil
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177016
- Zoro # G811131280
- UPC # 888434628744
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Tape Pattern | Solid |
Retroreflective Grade | Non-Reflective |
Tape Color | Yellow |
Item | Floor Marking Tape |
Tape Thickness | 22 mil |
Series | B-553 |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Fluorescent | No |
Tape Brand | Brady(R) |
Maximum Tape Performance Temperature | 140 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-2XL)
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- Brady Marking and Warning Tapes