Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Ylw, 3"W, 100ft
Mfr # 177014
Zoro # G811131204
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Pattern Solid
- Tape Backing Material Polyester
- Series B-553
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177014
- Zoro # G811131204
- UPC # 888434628720
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Color | Yellow |
Tape Pattern | Solid |
Item | Floor Marking Tape |
Tape Backing Material | Polyester |
Series | B-553 |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Product Form | Continuous Roll |
Sub-Brand | ToughStripe(R) Max |
Minimum Tape Performance Temperature | 50 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Tape Finish | Gloss |
Glow In The Dark | No |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Maximum Tape Performance Temperature | 140 Degrees F |
Fluorescent | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10, M, White, Steel, Men's, PR (RB4443)
- ELVEX HELIUM 15 METAL DETECTABLE EYEWEAR, WEIGHS 15g, BLUE 80% VLT, AF (SG-58BMD-AF)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY Floor Tape, Gray, 3 inx100 ft, Roll (170036)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- Brady Marking and Warning Tapes