Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, White, 4"W, 100ft
Mfr # 177027
Zoro # G811131068
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Tape Backing Material Polyester
- Series B-553
- Tape Color White
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 177027
- Zoro # G811131068
- UPC # 888434628850
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Tape Backing Material | Polyester |
Series | B-553 |
Item | Floor Marking Tape |
Tape Color | White |
Retroreflective Grade | Non-Reflective |
Tape Thickness | 22 mil |
Product Form | Continuous Roll |
Fluorescent | No |
Tape Finish | Gloss |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Yellow (152117)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- ORAFOL AMERICAS Diamond-plated White Reflective Conspicuity Tape (V52-5449-030150)
- Brady Marking and Warning Tapes