Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, White, 3"W, 100ft
Mfr # 177026
Zoro # G711131083
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Color White
- Tape Thickness 22 mil
- Tape Pattern Solid
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177026
- Zoro # G711131083
- UPC # 888434628843
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Backing Material | Polyester |
Tape Color | White |
Tape Thickness | 22 mil |
Tape Pattern | Solid |
Item | Floor Marking Tape |
Series | B-553 |
Retroreflective Grade | Non-Reflective |
Product Form | Continuous Roll |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Tape Finish | Gloss |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Brand | Brady(R) |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- WERMA Wall Mount Bracket (96000014)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Floor Marking Tape, Arrow, 2InW, Blue, PK100 (104414)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- Brady Marking and Warning Tapes