Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 4In W, 10In L, PK20
Mfr # 104465
Zoro # G6052121
product price: $60.25
/pk 20, $3.01/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Tape Strip Length 10 in
- Glow-in-the-Dark No
- Legend No Legend
- Performance Temp. 0 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104465
- Zoro # G6052121
- UPC # 754473162436
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 4 in x 10 in |
Description
Floor Marking Tape, T, Solid, White, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Calibration Gas Cylinder, Zero Air, 17L (BBG-00)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- ATG 34-874T/Xxl Glove G-Tek Maxiflex Xxl Blk Nitrile (34-874TXXL)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY BRADYSTRIPES TEMPORARY SIGN TAPE (121073)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- Brady Marking and Warning Tapes