Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 4In W, 10In L, PK20
Mfr # 104463
Zoro # G7432634
product price: $64.55
/pk 20, $3.23/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Retroreflective Grade Non-Reflective
- Tape Format Die Cut - Tag
- Tape Strip Length 10 in
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104463
- Zoro # G7432634
- UPC # 754473162412
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape WxL | 4 in x 10 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, T, Solid, Yellow, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- MARCOM PPE Construction DVD (V0000819ET)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- ICP FIBERLOCK LBC LEAD BARRIER COAT 5GAL PAIL (LBC)
- Brady Marking and Warning Tapes