Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 3In W, 8In L, PK20
Mfr # 104453
Zoro # G7432625
product price: $42.49
/pk 20, $2.12/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Tape Format Die Cut - Tag
- Glow-in-the-Dark No
- Width 3 in
- Safety Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104453
- Zoro # G7432625
- UPC # 754473162313
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 8 in |
Imperial Tape Length | 8 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 8 in |
Description
Floor Marking Tape, T, Solid, White, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- ZORO SELECT Taffeta Flagging Tape, Lime Glo, 150 ft (TFLG-200)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY Rmvbl Marking Tape, Red, 3-3/4In W, PK10 (31553)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104410)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- Brady Marking and Warning Tapes