Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 3In W, 8In L, PK20
Mfr # 104451
Zoro # G4916125
product price: $47.25
/pk 20, $2.36/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Width 3 in
- Material Polyester
- Pattern Solid
- Die Cut Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104451
- Zoro # G4916125
- UPC # 754473162290
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 8 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Length | 8 in |
Description
Floor Marking Tape, T, Solid, Yellow, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Safety First (03-600-06)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Red (170643)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY Floor Marking Tape, Foot Shape, Wht, PK10 (104411)
- BRADY Floor Marking Tape, Arrow, 2InW, Blue, PK100 (104414)
- BRADY BRADYSTRIPES TEMPORARY SIGN TAPE (121073)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- Brady Marking and Warning Tapes